Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Oil Rubbed Bronze Trim 0945542B613
- Mfr # 0945542B613
- Zoro # G2370008
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Oil Rubbed Bronze
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0945542B613
- Zoro #
- G2370008
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Style
- Knob
- Finish
- Oil Rubbed Bronze
- Item
- Oil Rubbed Bronze Trim 0945542B613
- Product Type
- Trim
Description
Item Oil Rubbed Bronze Trim 0945542B613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.