This item is Discontinued.

No Product Image Available

Satin Brass by Bright Chrome Privacy AL40OME606625 (Discontinued)

  • Mfr # AL40OME606625
  • Zoro # G3035918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL40OME606625
Zoro #
G3035918
UPC #
-
Country of Origin
Mexico

Details

Item
Satin Brass by Bright Chrome Privacy AL4
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Keyway Type
Schlage
Lockset Finish
Bright Chrome
Strike
Satin Brass

Description

Item Satin Brass by Bright Chrome Privacy AL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.