This item is Discontinued.

No Product Image Available

Satin Brass Mortise Lock L9082PEU12A606LH (Discontinued)

  • Mfr # L9082PEU12A606LH
  • Zoro # G2924207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9082PEU12A606LH
Zoro #
G2924207
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Institution
Style
Left Hand
Finish
Satin Brass
Item
Satin Brass Mortise Lock L9082PEU12A606L

Description

Schlage Commercial L9082PEU12A606LH Institution Electrically Unlocked Mortise Lock C Keyway with 12 Lever and A Rose Left Hand Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.