Satin Brass Mortise Lock L9457PM63L606RH

  • Mfr # L9457PM63L606RH

  • Zoro # G3292364


product price:  $906.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
C Keyway
Features
Right Hand
Finish
Satin Brass
Includes
Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9457PM63L606RH
Zoro #
G3292364
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Classroom
Keyway Type
C Keyway
Item
Satin Brass Mortise Lock L9457PM63L606RH
Features
Right Hand
Finish
Satin Brass
Includes
Deadbolt
Location Type
Commercial

Description

Item Satin Brass Mortise Lock L9457PM63L606RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.