Satin Bronze by Bright Chrome Privacy ND40RHO612625
Mfr # ND40RHO612625
Zoro # G5250036
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Style
Rhodes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND40RHO612625
Zoro #
G5250036
UPC #
-
Country of Origin
Mexico
Details
Item
Satin Bronze by Bright Chrome Privacy ND
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Style
Rhodes
Keyway Type
Schlage
Lockset Finish
Bright Chrome
Strike
Satin Bronze
Description
Item Satin Bronze by Bright Chrome Privacy ND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.