Satin Bronze Mortise Lock L901012B612LH
- Mfr # L901012B612LH
- Zoro # G4020495
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Includes
Latch
Features
Left Hand
Finish
Satin Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L901012B612LH
- Zoro #
- G4020495
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Bronze Mortise Lock L901012B612LH
- Location Type
- Commercial
- Includes
- Latch
- Features
- Left Hand
- Finish
- Satin Bronze
- Function
- Passage
Description
Item Satin Bronze Mortise Lock L901012B612LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.