Satin Bronze Mortise Lock L9486P06B612RH
- Mfr # L9486P06B612RH
- Zoro # G3527467
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Location Type
Commercial
Features
Right Hand
Finish
Satin Bronze
Function
Restroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9486P06B612RH
- Zoro #
- G3527467
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Satin Bronze Mortise Lock L9486P06B612RH
- Location Type
- Commercial
- Features
- Right Hand
- Finish
- Satin Bronze
- Function
- Restroom
- Fire Rated
- Not
Description
Item Satin Bronze Mortise Lock L9486P06B612RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.