Satin Chrome by Bright Chrome Privacy S40JUP626625
Mfr # S40JUP626625
Zoro # G2026633
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S40JUP626625
Zoro #
G2026633
UPC #
-
Country of Origin
Mexico
Details
Item
Satin Chrome by Bright Chrome Privacy S4
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Satin Chrome
Keyway Type
Schlage
Strike
Satin Chrome
Description
Item Satin Chrome by Bright Chrome Privacy S4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.