Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Deadbolt B562L606
- Mfr # B562L606
- Zoro # G4341576
product price:Â
$
90.15
/ea
Key Features
Lockset Finish
Satin Chrome
Keyway Type
Schlage
Cylinder
Double
Grade
Commercial
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B562L606
- Zoro #
- G4341576
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Finish
- Satin Chrome
- Keyway Type
- Schlage
- Item
- Satin Chrome Deadbolt B562L606
- Cylinder
- Double
- Grade
- Commercial
- Includes
- Latch
- Finish
- Satin Chrome
- Strike
- Satin Chrome
Description
Satin Chrome Deadbolt B562L606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.