Satin Chrome Mortise Lock L0172M54A626
- Mfr # L0172M54A626
- Zoro # G5248286
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Function
Full Dummy
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0172M54A626
- Zoro #
- G5248286
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Chrome Mortise Lock L0172M54A626
- Finish
- Satin Chrome
- Location Type
- Commercial
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Satin Chrome Mortise Lock L0172M54A626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.