This item is Discontinued.

No Product Image Available

Satin Chrome Mortise Lock L9080PELM61N626RH (Discontinued)

  • Mfr # L9080PELM61N626RH
  • Zoro # G2880694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080PELM61N626RH
Zoro #
G2880694
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Storeroom
Style
Right Hand
Finish
Satin Chrome
Item
Satin Chrome Mortise Lock L9080PELM61N62

Description

Schlage Commercial L9080PELM61N626RH Storeroom Electrically Locked Mortise Lock C Keyway with M61 Lever and N Escutcheon Right Hand Satin Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.