Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Chrome Mortise Lock L9175M53L626
- Mfr # L9175M53L626
- Zoro # G2951017
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Strike Type
Mortise
Function
Half Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9175M53L626
- Zoro #
- G2951017
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Chrome Mortise Lock L9175M53L626
- Finish
- Satin Chrome
- Location Type
- Commercial
- Strike Type
- Mortise
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Satin Chrome Mortise Lock L9175M53L626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.