Satin Chrome Push / Pull HL6907026D
Mfr # HL6907026D
Zoro # G4359636
product price: $1,145.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Pull
Lockset Function
Classroom
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HL6907026D
Zoro #
G4359636
UPC #
-
Country of Origin
United States
Details
Item
Satin Chrome Push / Pull HL6907026D
Lockset Handle Type
Pull
Lockset Function
Classroom
Keyway Type
Schlage
Finish
Satin Chrome
Location Type
Commercial
Strike Type
Mortise
Outside Trim Type
Push
Product Type
Lock
Description
Item Satin Chrome Push / Pull HL6907026D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.