This item is Discontinued.

No Product Image Available

Satin Chrome Push / Pull HL6945626D (Discontinued)

  • Mfr # HL6945626D
  • Zoro # G4359864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL6945626D
Zoro #
G4359864
UPC #
-
Country of Origin
United States

Details

Item
Satin Chrome Push / Pull HL6945626D
Lockset Handle Type
Pull
Lockset Function
Dormitory
Keyway Type
Schlage
Finish
Satin Chrome
Strike Type
Mortise
Location Type
Commercial
Outside Trim Type
Push
Product Type
Lock

Description

Item Satin Chrome Push / Pull HL6945626D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.