Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Exit ND12ELEULAT619
- Mfr # ND12ELEULAT619
- Zoro # G4229777
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Latitude
Keyway Type
Schlage
Includes
Latch
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12ELEULAT619
- Zoro #
- G4229777
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Style
- Latitude
- Keyway Type
- Schlage
- Item
- Satin Nickel Exit ND12ELEULAT619
- Includes
- Latch
- Location Type
- Commercial
- Finish
- Satin Nickel
- Strike
- Satin Nickel
Description
Item Satin Nickel Exit ND12ELEULAT619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.