Satin Nickel Hospital ND44BRW619
- Mfr # ND44BRW619
- Zoro # G5251025
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Style
Broadway
Keyway Type
Schlage
Finish
Satin Nickel
Location Type
Hospital
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44BRW619
- Zoro #
- G5251025
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Broadway
- Keyway Type
- Schlage
- Item
- Satin Nickel Hospital ND44BRW619
- Finish
- Satin Nickel
- Location Type
- Hospital
- Includes
- Latch
- Strike
- Satin Nickel
- Function
- Privacy
Description
Item Satin Nickel Hospital ND44BRW619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.