Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Mortise Lock L0172ACCB619LH
- Mfr # L0172ACCB619LH
- Zoro # G5245145
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
Schlage
Location Type
Commercial
Features
Left Hand
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0172ACCB619LH
- Zoro #
- G5245145
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Accent
- Keyway Type
- Schlage
- Item
- Satin Nickel Mortise Lock L0172ACCB619LH
- Location Type
- Commercial
- Features
- Left Hand
- Finish
- Satin Nickel
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Satin Nickel Mortise Lock L0172ACCB619LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.