Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Mortise Lock L9077PACCC619LH
Mfr # L9077PACCC619LH
Zoro # G2004845
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Style
Accent
Keyway Type
C Keyway
Location Type
Commercial
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9077PACCC619LH
- Zoro #
- G2004845
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Style
- Accent
- Keyway Type
- C Keyway
- Item
- Satin Nickel Mortise Lock,L9077PACCC619L
- Location Type
- Commercial
- Features
- Left Hand
- Finish
- Satin Nickel
Description
Item Satin Nickel Mortise Lock,L9077PACCC619L