Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Nickel Privacy S40FLA619RH
- Mfr # S40FLA619RH
- Zoro # G2026369
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Satin Nickel
Includes
Latch
Keyway Type
Schlage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40FLA619RH
- Zoro #
- G2026369
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Satin Nickel Privacy S40FLA619RH
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Satin Nickel
- Includes
- Latch
- Keyway Type
- Schlage
- Lockset Finish
- Satin Nickel
- Style
- Flair
- Strike
- Satin Nickel
Description
Item Satin Nickel Privacy S40FLA619RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.