This item is Discontinued.

No Product Image Available

Satin Stainless Steel Mortise Lock L9080PEUM54C630 (Discontinued)

  • Mfr # L9080PEUM54C630
  • Zoro # G2338867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080PEUM54C630
Zoro #
G2338867
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Storeroom
Finish
Satin Stainless Steel
Item
Satin Stainless Steel Mortise Lock L9080

Description

Schlage Commercial L9080PEUM54C630 Storeroom Electrically Unlocked Mortise Lock C Keyway with M54 Lever and C Rose Satin Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.