Satin Stainless Steel Mortise Lock L917641C630
- Mfr # L917641C630
- Zoro # G2909315
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
C Rose
Location Type
Commercial
Finish
Satin Stainless Steel
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917641C630
- Zoro #
- G2909315
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- C Rose
- Item
- Satin Stainless Steel Mortise Lock L9176
- Location Type
- Commercial
- Finish
- Satin Stainless Steel
- Strike Type
- Mortise
- Function
- Full Dummy
- Product Type
- Lock
Description
Item Satin Stainless Steel Mortise Lock L9176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.