This item is Discontinued.

No Product Image Available

Satin Stainless Steel Push / Pull HL6ASA32D (Discontinued)

  • Mfr # HL6ASA32D
  • Zoro # G4360169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6ASA32D
Zoro #
G4360169
UPC #
-
Country of Origin
United States

Details

Item
Satin Stainless Steel Push / Pull HL6ASA
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Strike Type
ASA Strike
Includes
Latch
Outside Trim Type
Push

Description

Item Satin Stainless Steel Push / Pull HL6ASA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.