
Connect Series Deadbolt, Grade 1 Grade, Keyed Key, Satin Nickel, 238, 234 in Backset
Mfr # BE469ZP V CAM 619
Zoro # G907686441
product price:Â $311.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BE469ZP V CAM 619
Zoro #
G907686441
UPC #
43156035496
Country of Origin
Mexico
Description
Schlage Connect Deadbolt, Design Camelot, Security Grade Grade 1, Power Source Battery, Cylinder Type 5Pin, Keyway Type C, Key Type Keyed, Strike Type Round Corner, Strike Size 118 in W x 234 in H, Backset Type Adjustable, Backset Size 238, 234 in, Latch Type Universal, Faceplate Size 1 x 214 in, Throw Length 1 in, Edge Bore Diameter 1 in, Door Thickness 138 to 134 in, Door Handing Reversible, Universal, Number of User Codes 30, CommercialResidential Commercial, Residential, Alarm Type Audible, Satin Nickel, Dimensions 3 x 8 x 2 in, Includes 4 AA Batteries with Low Battery Indicator and Backup Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.