Corbin Russwin Corbin Russwin Exit Device Trim
- Mfr # MTK BRN
- Zoro # G810054450
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Schlage Electronics AD and CO Series Parts
Application
Readers
Includes
Readers
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTK BRN
- Zoro #
- G810054450
- UPC #
- 197163260829
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Schlage Electronics AD and CO Series Parts
- Application
- Readers
- Includes
- Readers
- Color
- Grey
Description
AD/CO Series Multi Tech Reader Module, 125kHz Proximity Reader Module, 13.56MHz Smart Card Reader Module, with Keypad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.