Cylinder Accessories and Replacement
- Mfr # 09-992
- Zoro # G016601946
product price:Â
$
12.99
/ea
Key Features
Compatible Brand
Schlage
Compatible Series
L
Wire Rope Length
1 1/8 in
Product Type
Service Kit
Compatible Product Type
Modular Mortise Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-992
- Zoro #
- G016601946
- UPC #
- 197163325863
- Country of Origin
- Mexico
- Item
- Cylinder Accessories and Replacement Parts
- Compatible Brand
- Schlage
- Compatible Series
- L
- Product Type
- Service Kit
- Compatible Product Type
- Modular Mortise Cylinder
Dimensions
- Wire Rope Length
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Cylinder Accessories and Replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.