Deadbolt Locks
Mfr # 10-092 626
Zoro # G516521232
product price: $8.55
/eaKey Features
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
2 1/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Plate Width
1 5/8 in
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-092 626
Zoro #
G516521232
UPC #
197163326181
Country of Origin
Mexico
Dimensions
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Details
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Deadbolt Locks
Application
Commercial
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.