Zoro Homepage

Deadbolt Locks

  • Mfr # B660P 619

  • Zoro # G116520864


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Bronze
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Schlage C
UL Fire Rating
UL10B, UL10C
Faceplate Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B660P 619
Zoro #
G116520864
UPC #
840067636251
Country of Origin
Mexico

Dimensions

Faceplate Height
2 1/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/2 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.