Deadlatches
Mfr # 14-048 626
Zoro # G216521129
product price: $62.69
/eaKey Features
Hand Orientation
Non-Handed
Backset
2 3/8 in
Door Thickness - Minimum
1 5/8 in
Throw Length
1/2 in
Door Thickness - Maximum
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-048 626
Zoro #
G216521129
UPC #
197163008377
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 5/8 in
Throw Length
1/2 in
Door Thickness - Maximum
2 1/8 in
Details
Hand Orientation
Non-Handed
Backset
2 3/8 in
Item
Deadlatches
ANSI Grade
1
Product Type
Deadlatch
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Deadlatches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.