Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM050P RHON 626
  • Zoro # G623522443

product price: 
$
603.99
/ea
Free Shipping & Returns

Key Features

Includes
Dust Box
Key Type
Keyed Different
Strike Plate Height
4 7/8 in
Fire Rating
3 hr
Lockset Function ANSI Code
F04
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM050P RHON 626
Zoro #
G623522443
UPC #
197163386147
Country of Origin
Mexico
Includes
Dust Box
Item
Door Lockset
Key Type
Keyed Different
Fire Rating
3 hr
Lockset Function ANSI Code
F04
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Keyway
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Keyway Type
S123
Knob/Handle Material
Zinc
ANSI Grade
1
Hand Orientation
Non-Handed
Voltage
12/24V DC
Mortise/Cylindrical
Mortise
Key Material
Nickel Silver
Includes Core
Core Included
Lockset Style
Rhodes
Application
Commercial Real Estate, Hospitality, Residential, Retail
Visual Indicator Location
Inside/Outside
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Locking/Unlocking Access - Inside
Thumb Turn
Backset
2 3/4 in
Strike Type
Curved Lip
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Pins
6
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.