Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM056P LATA 622
  • Zoro # G623523280

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Width
1 1/4 in
ANSI/BHMA Finish
Black Painted
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM056P LATA 622
Zoro #
G623523280
UPC #
197163386215
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Lip Length
1 3/16 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Details

ANSI/BHMA Finish
Black Painted
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Includes Core
Core Included
ANSI Grade
1
Visual Indicator Location
Inside/Outside
Keyway Type
S123
Voltage
12/24V DC
Hand Orientation
Non-Handed
ADA Compliant
Yes
Backset
2 3/4 in
Failure Mode
Fail Safe or Fail Secure
Lockset Style
Latitude
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Application
Commercial Real Estate, Hospitality, Residential, Retail
Key Type
Keyed Different
Strike Type
Curved Lip
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Item
Door Lockset
Fire Rating
3 hr
Number of Pins
6
Lockset Type
Mechanical
Includes
Dust Box
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.