Grade 1 Storeroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 06 Lever, L Escutcheon, Satin S
- Mfr # L9080R 06L 630
- Zoro # G109952627
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
10.375 in
Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080R 06L 630
- Zoro #
- G109952627
- UPC #
- 197163124701
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Weight
- 6.3 lb
- Type
- Mortise Lock
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC With Core
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Storeroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.