Shop SCHLAGE
See all product information
Create Account
Door Lockset, 12/24V DC, Mortise
- Mfr # PM081P PLAN 622
- Zoro # G923522563
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/4 in
Backset
2 3/4 in
Strike Plate Height
4 7/8 in
Performance Grade
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM081P PLAN 622
- Zoro #
- G923522563
- UPC #
- 197163387038
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Maximum
- 2 1/2 in
- Strike Plate Width
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Lip Length
- 1 3/16 in
- Fits Chest Size
Description
Door Lockset,12/24V DC,Mortise
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.