Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM081P RHOD 626
  • Zoro # G523523434

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Key Type
Keyed Different
Backset
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM081P RHOD 626
Zoro #
G523523434
UPC #
197163387083
Country of Origin
Mexico
Item
Door Lockset
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Key Type
Keyed Different
Backset
2 3/4 in
Key Material
Nickel Silver
Performance Grade
1
Includes
Dust Box
Failure Mode
Fail Safe or Fail Secure
Includes Core
Core Included
Visual Indicator Location
Inside/Outside
Knob/Handle Material
Zinc
Keyway Type
S123
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Lockset Style
Rhodes
Number of Pins
6
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Application
Commercial Real Estate, Hospitality, Residential, Retail
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Voltage
12/24V DC
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Fire Rating
3 hr
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Door Thickness - Maximum
2 1/2 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.