Shop SCHLAGE

Door Lockset, Lever Handle, Cylindrical

  • Mfr # PC50P LON 622
  • Zoro # G723523173

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Keyway Type
S123
Application
Commercial Real Estate, Multiple Family Residential, Retail
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PC50P LON 622
Zoro #
G723523173
UPC #
197163385263
Country of Origin
Mexico
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Keyway Type
S123
Application
Commercial Real Estate, Multiple Family Residential, Retail
Key Type
Keyed Different
Lockset Function ANSI Code
F82
Trim Plate Shape
Round
Includes Core
Core Included
ADA Compliant
Yes
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
ANSI/BHMA Finish
Black Painted
Knob/Handle Material
Cast Zinc
ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Latch Bolt/Dead Bolt
Spring Latch
Fire Rating
3 hr
Performance Grade
1
Standards
ANSI/BHMA A156.2-2022, CAN/ULC-S104 Listed, ICC A117.1, Meets FF-H-106C Series 161, UL 437 Listed
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Features
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws
Lockset Style
Longitude
Number of Pins
6
Includes
Dust Box
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws

Description

Door Lockset,Lever Handle,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products