Door Lockset, Lever Handle, Cylindrical

  • Mfr # PC70P LAT 626
  • Zoro # G423524104
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Strike Plate Height
4 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PC70P LAT 626
Zoro #
G423524104
UPC #
197163385096
Country of Origin
Mexico
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Key Type
Keyed Different
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Strike Type
Curved Lip
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2-2022, CAN/ULC-S104 Listed, ICC A117.1, Meets FF-H-106C Series 161, UL 437 Listed
Item
Door Lockset
Performance Grade
1
Includes Core
Core Included
Application
Commercial Real Estate, Multiple Family Residential, Retail
Lockset Style
Latitude
Trim Plate Shape
Round
Keyway Type
S123
Features
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Spring Latch
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Includes
Dust Box
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws

Description

Door Lockset,Lever Handle,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products