Shop SCHLAGE

Door Lockset, Lever Handle, Cylindrical

  • Mfr # PC70P RHO 626
  • Zoro # G223524250

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
Fire Rating
3 hr
Door Thickness - Maximum
1 3/4 in
Knob/Handle Material
Cast Zinc
Door Thickness - Minimum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PC70P RHO 626
Zoro #
G223524250
UPC #
197163385119
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws

Details

Number of Pins
6
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Item
Door Lockset
Lockset Type
Mechanical
Trim Plate Shape
Round
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Key Type
Keyed Different
Features
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws
Lockset Style
Rhodes
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Performance Grade
1
Keyway Type
S123
ANSI Grade
1
Application
Commercial Real Estate, Multiple Family Residential, Retail
Standards
ANSI/BHMA A156.2-2022, CAN/ULC-S104 Listed, ICC A117.1, Meets FF-H-106C Series 161, UL 437 Listed
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ADA Compliant
Yes
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Includes
Dust Box

Description

Door Lockset,Lever Handle,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.