Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # A70PD PLY 626

  • Zoro # G316549658


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Cylindrical
Strike Plate Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70PD PLY 626
Zoro #
G316549658
UPC #
197163307135
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Hand Orientation
Non-Handed
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F84
Application
Commercial, Residential
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function
Classroom
Lockset Handle Type
Knob
ANSI/BHMA Finish
Satin Chromium-Plated
Backset
2 3/8 in
Trim Plate Shape
Round
Number of Keys
2
Strike Type
T-Strike
Number of Pins
6
Visual Indicator Message
No Message
Lockset Style
Plymouth Knob
Includes Core
Core Included
ANSI Grade
2
Knob/Handle Material
Brass/Bronze
Performance Grade
2
ADA Compliant
Yes
Item
Door Locksets
Color
Silver

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.