Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ALX70B ATH 613

  • Zoro # G216549505


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Lockset Style
Athens Lever
Number of Pins
6 to 7
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Strike Plate Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX70B ATH 613
Zoro #
G216549505
UPC #
197163142125
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Style
Athens Lever
Number of Pins
6 to 7
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Schlage S123
Key Type
Not Keyed
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Hand Orientation
Non-Handed
Trim Plate Shape
Round
ADA Compliant
Yes
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Lockset Function ANSI Code
A156.2
Item
Door Locksets
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Keyway
Color
Dark Bronze
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Includes Core
Core Included
Lockset Function
Classroom
Visual Indicator Message
No Message

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.