Door Locksets

  • Mfr # ALX70P SAT 612
  • Zoro # G816549493
product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
Schlage S123
Strike Plate Width
1 1/4 in
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALX70P SAT 612
Zoro #
G816549493
UPC #
840067649282
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
Schlage S123
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Keyway
Performance Grade
2
Lockset Function ANSI Code
A156.2
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Visual Indicator Message
No Message
Includes Core
Core Included
Item
Door Locksets
Color
Matte Bronze
Number of Pins
6
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Saturn Lever
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Backset
2 3/4 in
Fire Rating
3 hr
Number of Keys
2
Hand Orientation
Non-Handed
Wire Color
Matte Bronze

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.