Shop SCHLAGE

Door Locksets

  • Mfr # ALX80J RHO 613
  • Zoro # G716549708

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
Schlage S123
Key Type
Not Keyed
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALX80J RHO 613
Zoro #
G716549708
UPC #
840067651315
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
Schlage S123
Key Type
Not Keyed
Color
Dark Bronze
Item
Door Locksets
Includes Core
Core Included
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
A156.2
Application
Commercial
Backset
2 3/4 in
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Performance Grade
2
Visual Indicator Message
No Message
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
ADA Compliant
Yes
Lockset Style
Rhodes Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Wire Color
Dark Bronze

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products