Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # ALX80L ATH 613

  • Zoro # G616549716


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Height
4 7/8 in
Fire Rating
3 hr
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX80L ATH 613
Zoro #
G616549716
UPC #
840067652671
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Fire Rating
3 hr
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Application
Commercial
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
Lockset Handle Type
Lever
Keyway Type
Schlage S123
Includes Core
Core Included
Trim Plate Shape
Round
Color
Dark Bronze
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Lockset Style
Athens Lever
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Non-Handed
Standards
CA, Federal FF-H-106C, ICC A117.1, UL Listed, UL/cUL
Lockset Function ANSI Code
A156.2
Latch Bolt/Dead Bolt
Dead Latch
Visual Indicator Message
No Message
Backset
2 3/4 in
Lockset Function
Storeroom
ADA Compliant
Yes
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.