Grade 1 Vestibule Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
- Mfr # ND93JD RHO 626
- Zoro # G409957704
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Weight
5 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND93JD RHO 626
- Zoro #
- G409957704
- UPC #
- 197163101566
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 5 lb
- Material
- Metal
- Features
- Vandlgard Double Cylinder Vestibule
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Vestibule Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.