Zoro Homepage

Door Locksets

  • Mfr # L9044 06N 626 OS-OCC

  • Zoro # G016549675


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Lockset Function
Privacy
Color
Matte Silver
Fire Rating
3 hr
Application
Indicator with Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9044 06N 626 OS-OCC
Zoro #
G016549675
UPC #
197163331130
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in

Details

Item
Door Locksets
Backset
2 3/4 in
Lockset Function
Privacy
Color
Matte Silver
Fire Rating
3 hr
Application
Indicator with Text
Includes Hardware
Hardware Included
Key Type
Not Keyed
ANSI Grade
1
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
N Escutcheon
Visual Indicator Location
Outside
Lockset Handle Type
Lever
Lockset Type
Electrical/Mechanical
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
Standards
BAA, UL Listed
Performance Grade
1
Number of Pins
0
Number of Keys
0

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.