Door Locksets
- Mfr # L9050B 03A 626
- Zoro # G316549610
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Office
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Number of Keys
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050B 03A 626
- Zoro #
- G316549610
- UPC #
- 197163129935
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Office
- Key Type
- Not Keyed
- Mortise/Cylindrical
- Mortise
- Number of Keys
- 0
- Color
- Matte Silver
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Number of Pins
- 6 to 7
- Standards
- UL Listed
- Backset
- 2 3/4 in
- Fire Rating
- 3 hr
- Lockset Style
- A Rose
- Lockset Function ANSI Code
- F04
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Latch Bolt/Dead Bolt
- Dead Latch
- Includes Core
- Core Not Included
- Application
- Commercial
- Lockset Type
- Electrical/Mechanical
- Performance Grade
- 1
- Includes Hardware
- Hardware Included
- Hand Orientation
- Non-Handed
- Item
- Door Lockset
- Visual Indicator Message
- No Message
- Wire Color
- Matte Silver
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 3/16 in
- Strike Plate Height
- 4 7/8 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.