Shop SCHLAGE

Door Locksets

  • Mfr # L9050J 03A 626
  • Zoro # G216549581

product price: 
$
819.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entry/Office
Key Type
Not Keyed
Number of Keys
0
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9050J 03A 626
Zoro #
G216549581
UPC #
840067641347
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks

Details

Lockset Handle Type
Lever
Lockset Function
Entry/Office
Key Type
Not Keyed
Number of Keys
0
Standards
UL Listed
Backset
2 3/4 in
Color
Matte Silver
Number of Pins
6
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Mortise/Cylindrical
Mortise
Item
Door Lockset
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Includes Core
Core Included
Lockset Style
A Rose
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Function ANSI Code
F04
Application
Commercial
Visual Indicator Message
No Message
Wire Color
Matte Silver

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.