Shop HEATH ZENITH
See all product information
Create Account
Black/White Metal Wired Pushbutton Doorbell
- Mfr # 18000142
- Zoro # G823562300
product price:Â
$
17.79
/ea
Key Features
Length
1.26 in
Material
Metal
Width
2.36 in
Height
5.51 in
Color
Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000142
- Zoro #
- G823562300
- UPC #
- 058219163337
- Country of Origin
- China
- Item
- Pushbutton Doorbell
- Material
- Metal
- Color
- Black/White
- Mounting
- Recessed
Dimensions
- Length
- 1.26 in
- Width
- 2.36 in
- Height
- 5.51 in
Description
Classic style and a handy lighted button define the Heath Zenith wired lighted push button. It easily hardwires into your existing wired door chime system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.