Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # L9050L 03N 626

  • Zoro # G816549509


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Backset
2 3/4 in
Lockset Handle Type
Lever
Lockset Function
Entry/Office
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050L 03N 626
Zoro #
G816549509
UPC #
840067668948
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Color
Matte Silver
Backset
2 3/4 in
Lockset Handle Type
Lever
Lockset Function
Entry/Office
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Key Type
Not Keyed
Number of Pins
0
Standards
UL Listed
Number of Keys
0
Mortise/Cylindrical
Mortise
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F04
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Hand Orientation
Non-Handed

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.