Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Tubular Lever, Standard Cylinder, Satin Brass Finish, Non-Handed
- Mfr # ND80PD TLR 606
- Zoro # G509952579
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PD TLR 606
- Zoro #
- G509952579
- UPC #
- 197163102082
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Features
- Storeroom
- Cylinder Core Type
- Cylinder
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Storeroom Lock, Tubular Lever, Standard Cylinder, Satin Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.