Shop SCHLAGE
See all product information
Create Account
Door Locksets
- Mfr # L9080B 17L 626
- Zoro # G116549575
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Classroom
Key Type
Not Keyed
Number of Keys
0
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080B 17L 626
- Zoro #
- G116549575
- UPC #
- 197163125722
- Country of Origin
- Mexico
- Lockset Handle Type
- Lever
- Lockset Function
- Classroom
- Key Type
- Not Keyed
- Number of Keys
- 0
- Color
- Matte Silver
- Standards
- UL Listed
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Number of Pins
- 6 to 7
- Backset
- 2 3/4 in
- Mortise/Cylindrical
- Mortise
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Hand Orientation
- Non-Handed
- Includes Core
- Core Included
- Item
- Door Lockset
- Application
- Commercial
- Lockset Type
- Electrical/Mechanical
- Latch Bolt/Dead Bolt
- Dead Latch
- Lockset Function ANSI Code
- F07
- Performance Grade
- 1
- Includes Hardware
- Hardware Included
- Lockset Style
- L Escutcheon
- Fire Rating
- 3 hr
- Visual Indicator Message
- No Message
- Wire Color
- Matte Silver
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Height
- 4 7/8 in
- Strike Plate Width
- 1 3/16 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.