Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND25X80PD RHO 605 XN12-005
- Zoro # G810049739
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Cylinder Core Type
Cylinder
Color
Bright Brass
Grade
Grade 1
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND25X80PD RHO 605 XN12-005
- Zoro #
- G810049739
- UPC #
- 197163283583
- Country of Origin
- Mexico
- Cylinder Core Type
- Cylinder
- Color
- Bright Brass
- Grade
- Grade 1
- Finish
- Bright Brass
- Includes
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-5/8 In.
Description
Grade 1 Storeroom Exit Lock, Rhodes Lever, Standard Cylinder, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.